Cush-N-Tuf Swivel Caster, 8" x 2 1/2" Ace-Tuf Rubber (75A) on Light Duty Polypropylene Wheel

  • Mfr # S-4108-AT

  • Zoro # G3724023


product price:  $63.99
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
8
Wheel Width
2.5
Mounting Height
9.5
Load Rating
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4108-AT
Zoro #
G3724023
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2.5
Mounting Height
9.5
Mounting Plate Size
5 x 5 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Load Rating
450
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Inside Bolt Hole Spacing
4 x 4
Caster Plate Hole Pattern
A
Replacement Wheel
W-8-AT-3/4
Frame Finish
Zinc
Thread Guards
No
Standards
ICWM
Series
Cush-N-Tuf
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Polyolefin
Operating Temperature Range
-10 to 160 Degrees F

Description

Cush-N-Tuf; Swivel Caster, 8" x 2 1/2" Ace-Tuf(R); Rubber (75A) on Light Duty Polypropylene Wheel with 3/4" Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.