Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Wheel Castr, Rubber, 4 in., 600 lb.

  • Mfr # S-HS2-4R-4SL-2FB

  • Zoro # G2010946


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-HS2-4R-4SL-2FB
Zoro #
G2010946
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/8in
For Axle Dia.
1/2 in
Overall Wheel Width
4 in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
600 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Enamel
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Swivel Lock Type
4-Position Directional Lock
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel Core Material
Iron
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Soft
Load Rating Range
300 to 999 lb
Wheel Type
Flat-Free
Load Capacity - Maximum
600 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Brake Location
Right Side
Operating Temperature - Minimum
-70 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature Range
-70 Degrees to 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 2, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.