Zoro Homepage

Dual Wheel Castr, Rubber, 6 in., 820 lb.

  • Mfr # S-HS2-6R-4SL-2FB

  • Zoro # G2010937


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-6R-4SL-2FB
Zoro #
G2010937
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
4 1/2 in
Overall Wheel Width
4 in
Mounting Plate Length
6 1/2 in

Description

Swivel, Plate Caster, Load Rating 820 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 2, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.