Zoro Homepage

Dual Whel Caster, Plyurthan, 8 in., 7000 lb

  • Mfr # S-MDD-83SYT-4SL

  • Zoro # G1937914


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDD-83SYT-4SL
Zoro #
G1937914
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Height
11in
Stem Dia.
No Stem
Mounting Plate Length
8 1/2 in
Overall Wheel Width
6 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Width
7 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
7000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Frame Finish
Enamel
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Wheel Color
Blue
Caster Temp. Range Available
Yes
Caster Brake Included
No
Swivel Construction
Kingpin
Swivel Lock Type
4-Position Directional Lock
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Load Rating Range
6000 lb and Greater
Wheel Core Material
Steel
Swivel Raceway Type
Roller
Wheel Type
Flat-Free
Load Capacity - Maximum
7,000 lb
Mounting Plate Shape
Square
For Surface Type
Concrete
Brake Location
Face
Mounting Hole Type
Hole
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 7000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.