Zoro Homepage
This item is Discontinued.
Hamilton Dual Whl Caster, Polyurthan, 4 in., 800 lb. S-HS-4SWF

Dual Whl Caster, Polyurthan, 4 in., 800 lb. (Discontinued)

  • Mfr # S-HS-4SWF
  • Zoro # G6483127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4SWF
Zoro #
G6483127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Stem Dia.
No Stem
Plate Size
4-1/2" x 6-1/2"
Caster Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Heavy-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Aluminum/Polyurethane
Load Rating
700 lb
Number of Wheels
2
Caster Stem Type
No Stem/Plate Included
Caster Raceway
Single Ball
Caster Min. Temp.
-40 Degrees F
Caster Wheel Bearings
Ball
Durometer
80 Shore A
Plate Caster Bolt Hole Pattern
A
Non-Marking
Yes
Caster Product Group
Swivel Caster
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Core Color
Silver
Item
Easy-Turn Standard Plate Caster
Caster Max. Temp.
200 Degrees F
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Core Material
Aluminum
Frame Material
Steel
Caster Swivel Lock Type
No Lock Included
Caster Plate Hole Pattern
A
Caster Frame Material
Steel
Caster Temp. Range
-40 Degrees to 200 Degrees F
Frame Finish
Enamel
Wheel Color
Red
Caster Temp. Range Available
Yes
Caster Brake Type
No Brake Included
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum
Wheel/Tread Hardness
82 Shore A
Swivel Construction
Kingpin
Mounting Plate Bolt Hole Pattern
A
Wheel Bearing Type
Precision Ball
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Single Ball
Number of Mounting Holes
4
Tread Shape
Standard
Includes Thread Guards
No
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Red

Description

Swivel, Easy-Turn Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.