Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Whl Caster, Polyurthan, 8 in, 2000 lb.

  • Mfr # R-HS2-8SPB

  • Zoro # G3006543


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS2-8SPB
Zoro #
G3006543
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
6 1/4 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4in
Mounting Plate Width
4 1/2 in
Overall Wheel Width
4 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
82 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Frame Finish
Enamel
Caster Temp. Range Available
Yes
Replacement Wheel
4DB71
Wheel Color
Blue
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Wheel Type
Flat-Free
Load Capacity - Maximum
2,000 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Concrete
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-50 Degrees to 175 Degrees F
Operating Temperature - Minimum
-50 Degrees F

Description

Rigid, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.