
Duaralast Wheel 6X1-1/2In W/ 3/4In Rb
Mfr # W-615-D-3/4
Zoro # G0990477
product price: $60.69
/eaKey Features
Wheel Dia.
6 in
Wheel Width
1 1/2 in
Load Rating
850 lb
Hub Length
1 3/4 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-615-D-3/4
Zoro #
G0990477
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6 in
Wheel Width
1 1/2 in
Hub Length
1 3/4 in
For Axle Size
3/4 in
Details
Load Rating
850 lb
Non-Marking
Yes
Item
Caster Wheel
Tread Shape
Standard
Wheel Core Material
Iron
includes Spanner Bushing
No
Load Rating Range
300 to 999 lb
Wheel/Tread Color
0
Wheel Bearing Type
Roller
Wheel/Tread Hardness
95 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 850 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.