Zoro Homepage

Duralast Wheel 12X4 1-1/2Rb

  • Mfr # W-1240-D-1-1/2

  • Zoro # G3235736


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
4 in
Load Rating
4,800 lb
Hub Length
4 1/4 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1240-D-1-1/2
Zoro #
G3235736
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Hub Length
4 1/4 in
For Axle Size
1 1/2 in

Details

Load Rating
4,800 lb
Non-Marking
Yes
Item
Caster Wheel
Tread Shape
Standard
Load Rating Range
3,000 to 5,999 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness
95 Shore A
includes Spanner Bushing
No
Wheel Core Material
Plastic
Wheel Bearing Type
Roller
Wheel/Tread Color
0
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 4800 lb Load Rating, 3000 to 5999 lb Load Rating Range, 12 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1 1/2 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 4 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.