Enhanced Precision Super Duty Swivel Caster, 10" x 3" Forged Steel V-Grooved Wheel

  • Mfr # S-EPSD-13FVT
  • Zoro # G3694982
product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
No
Core Color
Silver
Number of Wheels
1
Replacement Wheel
W-1030-FVT-1-1/4
Frame Finish
Powder Coat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EPSD-13FVT
Zoro #
G3694982
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Width
3
Wheel Dia.
10
Mounting Height
12.5
Mounting Plate Size
6 1/2 x 7 1/2

Details

Non-Marking
No
Core Color
Silver
Number of Wheels
1
Replacement Wheel
W-1030-FVT-1-1/4
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Standards
ICWM
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Thread Guards
No
Item
Swivel Caster
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Load Rating
4500
Series
Enhanced Precision Super Duty
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Tread Shape
V-groove
Wheel/Tread Material
Forged Steel
Operating Temperature Range
-30 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Enhanced Precision Super Duty Swivel Caster, 10" x 3" Forged Steel V-Grooved Wheel with 1-1/4" Precision Tapered Roller Bearing

Ratings & reviews