Enhanced Precision Super Duty Swivel Caster, 10" x 3" Nylast High Performance Cast Nylon Wheel

  • Mfr # S-EPSD-13NYB

  • Zoro # G3687711


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
Load Rating
8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-13NYB
Zoro #
G3687711
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
Mounting Plate Size
6 1/2 x 7 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Nylon
Load Rating
8200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Caster Plate Hole Pattern
B
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-1030-NYB-1
Thread Guards
No
Series
Enhanced Precision Super Duty
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-30 to 220 deg(F)
Wheel Core Material
Nylon

Description

Enhanced Precision Super Duty Swivel Caster, 10" x 3" Nylast; High Performance Cast Nylon Wheel with 1 1/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.