Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enhanced Precision Super Duty Swivel Caster, 12" x 4" Nylast High Performance Cast Nylon Wheel

  • Mfr # S-EPSD-124NYB

  • Zoro # G1257477


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Wheel Dia.
12
Wheel Width
4
Mounting Height
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-124NYB
Zoro #
G1257477
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
4
Mounting Height
12.5
Mounting Plate Size
6 1/2 x 7 1/2
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
15-1/2in

Details

Item
Swivel Caster Epsd 12 X 4 Nylast
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Load Rating
6000
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-1240-NYB-1-1/4
Standards
ICWM
Frame Finish
Powder Coat
Thread Guards
No
Series
Enhanced Precision Super Duty
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-30 to 220 deg(F)
Load Rating Range
Super-Duty
Wheel Core Material
Nylon

Description

Enhanced Precision Super Duty Swivel Caster, 12" x 4" Nylast; High Performance Cast Nylon Wheel with 1 1/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.