Enhanced Precision Super Duty Swivel Caster, 12" x 4" Superlast XC Polyurethane on Forged Steel Wheel

  • Mfr # S-EPSD-124SYT70

  • Zoro # G3724951


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12
Wheel Width
4
Mounting Height
15.5
Load Rating
7800
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EPSD-124SYT70
Zoro #
G3724951
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
4
Mounting Height
15.5
Mounting Plate Size
6 1/2 x 7 1/2
Mounting Bolt Dia.
0.5

Details

Load Rating
7800
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Caster Plate Hole Pattern
B
Item
Swivel Caster
Standards
ICWM
Replacement Wheel
W-1240-SYT70-1-1/4
Thread Guards
No
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Frame Finish
Powder Coat
Series
Enhanced Precision Super Duty
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Forged Steel
Operating Temperature Range
-50 to 200 deg(F)

Description

Enhanced Precision Super Duty Swivel Caster, 12" x 4" Superlast XC(R); Polyurethane (70D) on Forged Steel Wheel with 1 1/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.