Ergo-X2 Swivel Caster, 6" x 2" Ergo-Tech (87A) on Aluminum, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ERGO-62EMB

  • Zoro # G1257711


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Wheel Width
2
Mounting Height
7.75
Load Rating
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ERGO-62EMB
Zoro #
G1257711
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Height
7.75
Overall Height
7-3/4in
Wheel Dia.
6
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Caster Ergo-X2 6X2 Ergo-Tech
Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Load Rating
800
Wheel/Tread Color
Orange
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Forged Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Standards
ICWM
Replacement Wheel
W-622-EMB-1/2
Non-Marking
No
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Thread Guards
No
Series
Ergo-X2
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-40 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Swivel Caster Ergo-X2 6X2 Ergo-Tech

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.