Shop HAMILTON

Extended Service Swivel Caster, 10" x 2-1/2" Plastex Phenolic Wheel, 3/4" Seald Precision Ball Bearing

  • Mfr # S-ES-10PH
  • Zoro # G3704721

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
1
Caster Frame Material
Forged Steel
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Load Rating
2400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-ES-10PH
Zoro #
G3704721
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2.5
Mounting Bolt Dia.
0.5
Wheel Dia.
10
Mounting Height
11.5
Mounting Plate Size
4 1/2 x 6 1/2

Details

Number of Wheels
1
Caster Frame Material
Forged Steel
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Load Rating
2400
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Thread Guards
No
Frame Finish
Powder Coat
Core Color
Black
Replacement Wheel
W-1025-P-1
Standards
ICWM
Non-Marking
No
Item
Swivel Caster
Series
Extended Service
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Black
Wheel/Tread Material
Phenolic
Tread Shape
Standard
Wheel Core Material
Phenolic
Operating Temperature Range
-50 to 300 deg(F)

Description

Extended Service Swivel Caster, 10" x 2-1/2" Plastex Phenolic Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.