Extended Service Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 3/4" Precision Tapered Bearings

  • Mfr # S-ES-83PT

  • Zoro # G3711134


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
Load Rating
2400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ES-83PT
Zoro #
G3711134
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
2400
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Frame Finish
Powder Coat
Thread Guards
No
Replacement Wheel
W-830-PT-3/4
Standards
ICWM
Series
Extended Service
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 300 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.