Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" Ergo-Glide XT, Swivel Lock/Foot Brake

  • Mfr # S-EHD2-12EGB-4SL-2FB

  • Zoro # G1256530


product price:  $851.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Foot Brake
Wheel Dia.
12
Wheel Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD2-12EGB-4SL-2FB
Zoro #
G1256530
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
3
Mounting Height
14.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Overall Height
14-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Ehd2 12X3 Ergo-Glide Xtw/4Sl,Fb
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Foot Brake
Load Rating
6800
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
2
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Caster Brake Included
Yes
Frame Finish
Powder Coat
Replacement Wheel
W-1231-EGB-3/4
Standards
ICWM
Thread Guards
No
Series
Dual Wheel Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Extra Heavy Duty
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 12" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) Wheels with 3/4" Precision Tapered Roller Bearings with Swivel Lock and Foot Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.