Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel, Swivel Lock/Foot Brake

  • Mfr # S-EHD2-63GB95-4SL-2FB

  • Zoro # G1256880


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Type
Side Foot Brake
Replacement Wheel
W-631-GB95-3/4
Frame Finish
Powder Coat
Wheel Width
3
Wheel Dia.
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD2-63GB95-4SL-2FB
Zoro #
G1256880
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
6
Mounting Bolt Dia.
0.5
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Item
Swivel Ehd2 6X3 Duraglide
Caster Brake Type
Side Foot Brake
Replacement Wheel
W-631-GB95-3/4
Frame Finish
Powder Coat
Non-Marking
No
Load Rating
5400
Number of Wheels
2
Standards
ICWM
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Core Color
Gray
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
D
Thread Guards
No
Series
Dual Wheel Extra Heavy Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Gray
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane (95A) Wheels with 3/4" Sealed Precision Ball Bearings with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.