Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Moldon Rubber Tired Wheel, 1" Strght Roller Bearing

  • Mfr # S-EHD2-83RH

  • Zoro # G1256941


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Load Rating
1680
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD2-83RH
Zoro #
G1256941
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster Ehd2 8X3 Mort
Load Rating
1680
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Red
Number of Wheels
2
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Standards
ICWM
Non-Marking
No
Frame Finish
Powder Coat
Replacement Wheel
W-830-R-1
Thread Guards
No
Series
Dual Wheel Extra Heavy Duty
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Material
Rubber
Operating Temperature Range
-30 to 250 deg(F)
Wheel Core Material
Cast iron

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Moldon Rubber Tired Wheel with 1" Straight Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.