Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Superlast XC Polyurethane on Forged Steel Wheel

  • Mfr # S-EHD2-83SYT70

  • Zoro # G3696145


product price:  $924.99
/ea
Free Shipping & Returns

Key Features

Core Color
Gray
Standards
ICWM
Wheel Dia.
8
Replacement Wheel
W-830-SYT70-3/4
Caster Plate Hole Pattern
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD2-83SYT70
Zoro #
G3696145
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Bolt Dia.
0.5
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Core Color
Gray
Standards
ICWM
Replacement Wheel
W-830-SYT70-3/4
Caster Plate Hole Pattern
D
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Frame Finish
Powder Coat
Item
Swivel Caster
Caster Frame Material
Forged Steel
Number of Wheels
2
Thread Guards
No
Non-Marking
No
Load Rating
7000
Series
Dual Wheel Extra Heavy Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" Superlast XC(R); Polyurethane (70D) on Forged Steel Wheel with 3/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.