Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Swivel Caster, 10" x 2 1/2" Duralast Polyurethane (95A) on Cast Iron Wheel

  • Mfr # S-EHD-10DT

  • Zoro # G3711423


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
10
Wheel Width
2.5
Mounting Height
12.5
Load Rating
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EHD-10DT
Zoro #
G3711423
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
2.5
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
2500
Wheel/Tread Color
Green
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Thread Guards
No
Frame Finish
Powder Coat
Replacement Wheel
W-1025-DT-3/4
Standards
ICWM
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Extra Heavy Duty Swivel Caster, 10" x 2 1/2" Duralast Polyurethane (95A) on Cast Iron Wheel with 3/4" Precision Tapered Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.