Shop HAMILTON
See all product information
Create Account
Extra Heavy Duty Swivel Caster, 10" x 2-1/2" Metal V-Groove Wheel, 3/4" Precision Tapered Bearing
- Mfr # S-EHD-10VT
- Zoro # G1256363
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Non-Marking
No
Core Color
Crimson Red
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Replacement Wheel
W-10-VT-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-10VT
- Zoro #
- G1256363
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ehd 10 X 3 V-Groove
- Non-Marking
- No
- Core Color
- Crimson Red
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Replacement Wheel
- W-10-VT-3/4
- Frame Finish
- Powder Coat
- Load Rating
- 2500
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- D
- Thread Guards
- No
- Series
- Extra Heavy Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Crimson Red
- Tread Shape
- V-groove
- Wheel/Tread Material
- Metal
- Wheel Core Material
- Metal
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 2.5
- Wheel Dia.
- 10
- Mounting Height
- 12.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Swivel Caster Ehd 10 X 3 V-Groove
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.