Zoro Homepage

Extra Heavy Duty Swivel Caster, 10" x 3" Ergo-Glide XT 1" Thick Polyurethane on Cast Iron Wheel

  • Mfr # S-EHD-13EGB

  • Zoro # G1256357


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EHD-13EGB
Zoro #
G1256357
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
12-1/2in

Details

Item
Swivel Ehd 10X3 Ergo-Glide Xt
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Load Rating
3200
Wheel/Tread Color
Blue
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Powder Coat
Replacement Wheel
W-1031-EGB-3/4
Standards
ICWM
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron
Load Rating Range
Extra Heavy Duty

Description

Extra Heavy Duty Swivel Caster, 10" x 3" Ergo-Glide XT 1" Thick Polyurethane (85A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.