Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing

  • Mfr # S-EHD-13FSB
  • Zoro # G3708754
product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Dia.
0.5
Caster Frame Material
Forged Steel
Wheel Width
3
Standards
ICWM
Load Rating
5000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD-13FSB
Zoro #
G3708754
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Width
3
Wheel Dia.
10
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Caster Frame Material
Forged Steel
Standards
ICWM
Load Rating
5000
Frame Finish
Powder Coat
Replacement Wheel
W-1030-FSB-3/4
Core Color
Silver
Caster Plate Hole Pattern
D
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Non-Marking
No
Item
Swivel Caster
Number of Wheels
1
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.