Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel, Swivel Lock and Face Contact Brake

  • Mfr # S-EHD-13FST-4SL-ZB
  • Zoro # G1256488
product price: 
$
533.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Number of Wheels
1
Overall Height
12-1/2in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-EHD-13FST-4SL-ZB
Zoro #
G1256488
UPC #
-
Country of Origin
United States
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Number of Wheels
1
Item
Swivel Ehd 10X3 Forged Steel 4Sl,Zb
Load Rating
5,000 lb
Includes
Four Position Swivel Lock
Non-Marking
No
Replacement Wheel
W-1030-FST-3/4
Frame Finish
Powder Coat
Caster Brake Type
Face Contact Brake
Core Color
Silver
Standards
ICWM
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
D
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Metal/Forged Steel
Operating Temperature Range
-40 to 320 deg(F)
Load Rating Range
Extra Heavy Duty
Wheel Core Material
Forged Steel

Dimensions

Overall Height
12-1/2in
Stem Dia.
No Stem
Wheel Dia.
10
Wheel Width
3
Mounting Bolt Dia.
0.5
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2

Description

Extra Heavy Duty Swivel Caster, 10" x 3" Forged Steel Wheel with 3/4" Precision Tapered Bearing with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.