This item is Discontinued.

Hamilton Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core S-EHD-83SWF

Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (Discontinued)

  • Mfr # S-EHD-83SWF
  • Zoro # G1257267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD-83SWF
Zoro #
G1257267
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
10-1/2in

Details

Item
Swivel Caster Ehd 8X3 Swivel-Eaz
Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Load Rating
4960
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Twin Wheel
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Powder Coat
Standards
ICWM
Replacement Wheel
W-830-SWF-3/4
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Aluminum
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-50 to 200 deg(F)

Description

Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core with 3/4" Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.