Shop HAMILTON

Extra Heavy Duty Swivel Caster, 10"X3" DuraGlide 1" Thick Poly Cast Iron Wheel, Swivel Lock/Foot Brake

  • Mfr # S-EHD-13GB95-4SL-FB
  • Zoro # G1256591

product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Load Rating
4,000 lb
Caster Brake Included
Yes
Caster Sub-Type
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-EHD-13GB95-4SL-FB
Zoro #
G1256591
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
10
Overall Height
12-1/2in
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
12.5
Mounting Plate Size
6-1/8 x 7-1/2

Details

Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Load Rating
4,000 lb
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Item
Swivel Ehd 10X3 Duraglide 4Sl,Fb
Number of Wheels
1
Frame Finish
Powder Coat
Non-Marking
No
Caster Brake Type
Side Foot Brake
Standards
ICWM
Core Color
Gray
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Replacement Wheel
W-1031-GB95-3/4
Thread Guards
No
Caster Plate Hole Pattern
D
Caster Frame Material
Forged Steel
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Gray
Tread Shape
Standard
Wheel/Tread Material
Cast Iron/Polyurethane
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Extra Heavy Duty Swivel Caster, 10" x 3" DuraGlide 1" Thick Polyurethane (95A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.