Extra Heavy Duty Swivel Caster, 10"X3" Swivel-EAZ Triple Wheel Tread Aluminum Core

  • Mfr # S-EHD-83SWF-4SL-ZB

  • Zoro # G1257398


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Caster Brake Type
Face Contact Brake
Wheel Dia.
8
Wheel Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EHD-83SWF-4SL-ZB
Zoro #
G1257398
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
10-1/2in

Details

Item
Swivel Ehd 8X3 Swivel-Eaz 4Sl,Zb
Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Caster Brake Type
Face Contact Brake
Load Rating
4960
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Twin Wheel
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Caster Brake Included
Yes
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-830-SWF-3/4
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Extra Heavy Duty
Wheel Core Material
Aluminum

Description

Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core with 3/4" Precision Ball Bearings with Swivel Lock and Face Contact Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.