Extra Heavy Duty Swivel Caster, 6" x 3" Duralast Poly Cast Iron Wheel, Swivel Lock/Face Contact Brake

  • Mfr # S-EHD-63DH-4SL-ZB

  • Zoro # G1256950


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Contact Brake
Wheel Width
3
Mounting Height
8.5
Load Rating
2200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD-63DH-4SL-ZB
Zoro #
G1256950
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Wheel Dia.
6

Details

Item
Swivel Ehd 6 X3 Duralast 4Sl,Zb
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Contact Brake
Load Rating
2200
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Caster Plate Hole Pattern
D
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-630-D-1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Green
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Extra Heavy Duty Swivel Caster, 6" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel with 1" Straight Roller Bearing with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.