This item is Discontinued.

Hamilton Extra Heavy Duty Swivel Caster, 6" x 3" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel S-EHD-63TRT

Extra Heavy Duty Swivel Caster, 6" x 3" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (Discontinued)

  • Mfr # S-EHD-63TRT
  • Zoro # G3710933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EHD-63TRT
Zoro #
G3710933
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
2200
Wheel/Tread Color
Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Standards
ICWM
Replacement Wheel
W-630-TRT-3/4
Frame Finish
Powder Coat
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Extra Heavy Duty Swivel Caster, 6" x 3" Ultralast; Premium Polyurethane (95A) on Forged Steel Wheel with 3/4" Precision Tapered Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.