Extra Heavy Duty Swivel Caster, 6"X2 1/2" Plastex Phenolic Wheel, 3/4" Precision Tapered Roller Bearng

  • Mfr # S-EHD-6PT

  • Zoro # G3687291


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Wheel Dia.
6
Wheel Width
2.5
Mounting Height
8.5
Load Rating
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD-6PT
Zoro #
G3687291
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2.5
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Phenolic
Load Rating
1800
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Replacement Wheel
W-625-PT-3/4
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-50 to 300 deg(F)
Wheel Core Material
Phenolic

Description

Extra Heavy Duty Swivel Caster, 6" x 2 1/2" Plastex Phenolic Wheel with 3/4" Precision Tapered Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.