Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal V-Groove Wheel, 1" Straight Roller Bearing

  • Mfr # S-EHD-8VH

  • Zoro # G1257343


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Metal
Wheel Width
2.75
Mounting Height
10.5
Load Rating
2500
Wheel/Tread Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD-8VH
Zoro #
G1257343
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2.75
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Wheel Dia.
8

Details

Item
Swivel Caster Ehd 8 X2-3/4 V-Groove
Wheel/Tread Material
Metal
Load Rating
2500
Wheel/Tread Color
Red
Number of Mounting Holes
4
Caster Frame Material
Forged Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Standards
ICWM
Replacement Wheel
W-8-V-1
Frame Finish
Powder Coat
Thread Guards
No
Caster Plate Hole Pattern
D
Series
Extra Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Tread Shape
V-groove
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Swivel Caster Ehd 8 X2-3/4 V-Groove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.