Extra Heavy Duty Swivel Caster, 8" x 3" Duralast Poly Cast Iron Wheel, Swivel Lock/Face Contact Brake
- Mfr # S-EHD-83DH-4SL-ZB
- Zoro # G1257212
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Non-Marking
No
Number of Wheels
1
Standards
ICWM
Caster Brake Type
Face Contact Brake
Mounting Bolt Dia.
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-83DH-4SL-ZB
- Zoro #
- G1257212
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Ehd 8X3 Duralast 4Sl,Zb
- Non-Marking
- No
- Number of Wheels
- 1
- Standards
- ICWM
- Caster Brake Type
- Face Contact Brake
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-830-D-1
- Core Color
- Gray
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Load Rating
- 2500
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Caster Frame Material
- Forged Steel
- Series
- Extra Heavy Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Green
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Wheel Core Material
- Cast iron
- Operating Temperature Range
- -50 to 200 deg(F)
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Wheel Dia.
- 8
- Mounting Height
- 10.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Extra Heavy Duty Swivel Caster, 8" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel with 1" Straight Roller Bearing with Swivel Lock and Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.