Extra Heavy Duty Swivel Caster, 8" x 3" Metal Wheel, 1" Straight Roller Bearing, Swivel Lock
Mfr # S-EHD-83MH-4SL
Zoro # G1257273
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Metal
Wheel Width
3
Mounting Height
10.5
Load Rating
2500
Mounting Plate Size
6-1/8 x 7-1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-EHD-83MH-4SL
Zoro #
G1257273
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Wheel Dia.
8
Description
Swivel Caster Ehd 8 X3 Metal 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.