Extra Heavy Duty Swivel Caster, 8" x 3" Metal Wheel, 1" Straight Roller Bearing, Swivel Lock/Foot Brake
- Mfr # S-EHD-83MH-4SL-FB
- Zoro # G1257389
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Dia.
0.5
Number of Wheels
1
Standards
ICWM
Non-Marking
No
Load Rating
2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHD-83MH-4SL-FB
- Zoro #
- G1257389
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ehd 8 X3 Metal 4Slw/Fb
- Number of Wheels
- 1
- Standards
- ICWM
- Non-Marking
- No
- Load Rating
- 2500
- Replacement Wheel
- W-830-M-1
- Core Color
- Crimson Red
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Frame Finish
- Powder Coat
- Caster Brake Type
- Side Foot Brake
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- D
- Series
- Extra Heavy Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Metal
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Metal
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Wheel Dia.
- 8
- Mounting Height
- 10.5
- Mounting Plate Size
- 6-1/8 x 7-1/2
Description
Extra Heavy Duty Swivel Caster, 8" x 3" Metal Wheel with 1" Straight Roller Bearing with Swivel Lock and Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.