ForgeMaster Swivel Caster, 8" x 2-1/2" Duralast Polyurethane Cast Iron Wheelg Swivel Lock/Foot Brake

  • Mfr # S-FM-8DH-4SL-FB

  • Zoro # G1258089


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Foot Brake
Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-8DH-4SL-FB
Zoro #
G1258089
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Fm 8 X2-1/2 Duralast 4Sl,Fb
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Foot Brake
Load Rating
2000
Wheel/Tread Color
Green
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Standards
ICWM
Replacement Wheel
W-825-D-1
Frame Finish
Powder Coat
Thread Guards
No
Series
ForgeMasterâ„¢
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

ForgeMaster Swivel Caster, 8" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel with 1" Straight Roller Bearing Swivel Lock and Foot Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.