ForgeMaster Swivel Caster, 8" x 3" DuraGlide Wheel (95A), 3/4" Sealed Precision Ball Bearings

  • Mfr # S-FM-83GB95

  • Zoro # G1258000


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-83GB95
Zoro #
G1258000
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Overall Height
10-1/4in
Stem Dia.
No Stem

Details

Item
Swivel Fm 8X3 Duraglide
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Load Rating
2200
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
ICWM
Replacement Wheel
W-831-GB95-3/4
Frame Finish
Powder Coat
Thread Guards
No
Series
ForgeMasterâ„¢
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Load Rating Range
Heavy-Duty
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Fm 8X3 Duraglide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.