Zoro Homepage

General Service Swivel Caster, 5" x 2" Solid Polyurethane (80D), 1/2" Sealed Precision Ball Bearings

  • Mfr # S-GS-5UYB

  • Zoro # G3711301


product price: $65.59
/ea

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Load Rating
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-GS-5UYB
Zoro #
G3711301
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.