Zoro Homepage

General Service Swivel Caster, 6" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels

  • Mfr # S-GS-6DB

  • Zoro # G3733193


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
6
Wheel Width
2
Mounting Height
6.5
Load Rating
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-GS-6DB
Zoro #
G3733193
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.