Zoro Homepage

General Utility Swivel Caster, 3 1/2" x 1 3/8" Aqualite Polyolefin (75D) Wheel, 1/2" Plain Bore

  • Mfr # S-303-1/2-A

  • Zoro # G3697125


product price: $18.19
/ea

Key Features

Wheel/Tread Material
Polyolefin
Wheel Dia.
3.5
Wheel Width
1.375 in
Mounting Height
4.8125
Load Rating
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-303-1/2-A
Zoro #
G3697125
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.375 in
Mounting Height
4.8125
Mounting Plate Size
3 1/4 x 6 1/4
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Polyolefin
Load Rating
260
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
1 3/4 x 5
Caster Plate Hole Pattern
C
Replacement Wheel
W-35-A-1/2
Thread Guards
No
Standards
ICWM
Frame Finish
Zinc
Series
General Utility
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-20 to 200 deg(F)
Wheel Core Material
Polyolefin

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.