Zoro Homepage

General Utility Swivel Caster, 4" x 1 1/4" Aqualite Polyolefin (75D) Wheel, 1/2" Plain Bore

  • Mfr # S-341-A

  • Zoro # G3704082


product price: $20.45
/ea

Key Features

Wheel/Tread Material
Polyolefin
Wheel Dia.
4
Wheel Width
2
Mounting Height
5
Load Rating
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-341-A
Zoro #
G3704082
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5
Mounting Plate Size
3 1/4 x 6 1/4
Mounting Bolt Dia.
0.375

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.