Zoro Homepage

Ground Support Swivel Caster, 21" Heavy Duty Solid Pneumatic Tire, Swivel Lock

  • Mfr # S-7521-SPRT-4SL

  • Zoro # G3711222


product price: $1,305.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Solid Pneumatic
Wheel Dia.
21
Wheel Width
6.9
Mounting Height
24.5
Load Rating
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-7521-SPRT-4SL
Zoro #
G3711222
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
21
Wheel Width
6.9
Mounting Height
24.5
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster
Wheel/Tread Material
Solid Pneumatic
Load Rating
2800
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Thread Guards
No
Frame Finish
Powder Coat
Standards
ICWM
Replacement Wheel
W-2160-SPRT-1-1/4
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-30 to 120 deg(F)
Wheel Core Material
Steel

Description

Ground Support Swivel Caster, 21" Heavy Duty Solid Pneumatic Tire with 1-1/4" Tapered Roller Bearing with Swivel Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.