Shop HAMILTON

Heavy Service Swivel Caster, 4" x 2" Ergo-Glide Wheel (85A), 3/4" Straight Roller Bearing

  • Mfr # S-HS-4SP
  • Zoro # G1258393

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
No
Replacement Wheel
W-420-SP-3/4
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Wheel Dia.
4
Core Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-4SP
Zoro #
G1258393
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Bolt Dia.
0.5
Mounting Height
5.625
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Caster Hs 4X2 Soft-Poly
Non-Marking
No
Replacement Wheel
W-420-SP-3/4
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Core Color
Gray
Load Rating
600
Standards
ICWM
Frame Finish
Powder Coat
Number of Wheels
1
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Heavy Service
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Blue
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Swivel Caster Hs 4X2 Soft-Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.