Heavy Service Swivel Caster, 4" x 2" Metal Wheel, 3/4" Straight Roller Bearing, Swivel Lock/Foot Brake

  • Mfr # S-HS-4M-4SL-FB

  • Zoro # G1258201


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Non-Marking
No
Standards
ICWM
Caster Brake Type
Side Foot Brake
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-4M-4SL-FB
Zoro #
G1258201
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Mounting Bolt Dia.
0.5
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Hs 4X2 Metal 4Sl,Fb
Non-Marking
No
Standards
ICWM
Caster Brake Type
Side Foot Brake
Number of Wheels
1
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Core Color
Crimson Red
Load Rating
1000
Replacement Wheel
W-420-M-3/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Tread Shape
Standard
Wheel/Tread Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Heavy Service Swivel Caster, 4" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.