Heavy Service Swivel Caster, 4" x 2" Metal Wheel, 3/4" Straight Roller Bearing, Wrap Around Foot Brake

  • Mfr # S-HS-4M-FRB

  • Zoro # G1258411


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Mounting Height
5.625
Load Rating
1000
Wheel/Tread Color
Crimson Red
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-HS-4M-FRB
Zoro #
G1258411
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Mounting Height
5.625
Mounting Bolt Dia.
0.5
Wheel Width
2
Mounting Plate Size
4 1/2 x 6 1/2

Details

Load Rating
1000
Wheel/Tread Color
Crimson Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Crimson Red
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Item
Swivel Caster Hs 4X2 Metal W/Frb
Replacement Wheel
W-420-M-3/4
Caster Brake Type
Side Foot Brake
Frame Finish
Powder Coat
Standards
ICWM
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Thread Guards
No
Series
Heavy Service
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Material
Metal
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)

Description

Heavy Service Swivel Caster, 4" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Wrap Around Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.