Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Service Swivel Caster, 6" x 2" Duralast XC Polyurethane (70D) on Cast Iron Wheel

  • Mfr # S-HS-6DT70

  • Zoro # G3711590


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
6
Wheel Width
2
Mounting Height
6.75
Load Rating
1560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-HS-6DT70
Zoro #
G3711590
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
1560
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Standards
ICWM
Replacement Wheel
W-620-DT70-3/4
Frame Finish
Powder Coat
Thread Guards
No
Series
Heavy Service
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Heavy Service Swivel Caster, 6" x 2" Duralast XC(R); Polyurethane (70D) on Cast Iron Wheel with 3/4" Precision Tapered Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.