Shop HAMILTON

Heavy Service Swivel Caster, 6" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing, Swivel Lock

  • Mfr # S-HS-6FS-4SL
  • Zoro # G1258603

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Number of Wheels
1
Standards
ICWM
Load Rating
2000
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-6FS-4SL
Zoro #
G1258603
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Bolt Dia.
0.5
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Caster Hs 6 X2 Forged Whl 4Sl
Number of Wheels
1
Standards
ICWM
Load Rating
2000
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Replacement Wheel
W-6-FS-3/4
Core Color
Silver
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Frame Finish
Powder Coat
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
A
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Caster Hs 6 X2 Forged Whl 4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.