Shop HAMILTON

Heavy Service Swivel Caster, 6" x 2" Forged Steel Wheel, Swivel Lock and Foot Brake

  • Mfr # S-HS-6FS-4SL-FB
  • Zoro # G1258621

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Core Color
Silver
Load Rating
2000
Caster Brake Type
Side Foot Brake
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Replacement Wheel
W-6-FS-3/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-6FS-4SL-FB
Zoro #
G1258621
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Bolt Dia.
0.5
Wheel Dia.
6
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Hs 6X2 Forged Whl 4Sl Fb
Core Color
Silver
Load Rating
2000
Caster Brake Type
Side Foot Brake
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Replacement Wheel
W-6-FS-3/4
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Heavy Service Swivel Caster, 6" x 2" Forged Steel Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Foot Brake

Ratings & reviews