Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Foot Brake

  • Mfr # S-HS-6MB-FB

  • Zoro # G1258859


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Metal
Caster Brake Type
Side Foot Brake
Wheel Dia.
6
Wheel Width
2
Mounting Height
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-HS-6MB-FB
Zoro #
G1258859
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
7-3/4in

Details

Item
Swivel Hs 6X2 Metal-Bb W/Fb
Wheel/Tread Material
Metal
Caster Brake Type
Side Foot Brake
Load Rating
1400
Wheel/Tread Color
Crimson Red
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Crimson Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Standards
ICWM
Replacement Wheel
W-620-MB-1/2
Frame Finish
Powder Coat
Thread Guards
No
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Load Rating Range
Heavy-Duty

Description

Swivel Hs 6X2 Metal-Bb W/Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.