Shop HAMILTON

Heavy Service Swivel Caster, 6" x 2" Moldon Rubber Tired Wheel (70A), 3/4" Precison Tapered Bearings

  • Mfr # S-HS-6RT
  • Zoro # G3711581

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Powder Coat
Wheel Dia.
6
Thread Guards
No
Replacement Wheel
W-620-R-3/4
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-6RT
Zoro #
G3711581
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Bolt Dia.
0.5
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Frame Finish
Powder Coat
Thread Guards
No
Replacement Wheel
W-620-R-3/4
Number of Wheels
1
Caster Plate Hole Pattern
A
Item
Swivel Caster
Non-Marking
No
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Standards
ICWM
Load Rating
410
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Core Color
Red
Caster Frame Material
Forged Steel
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Black
Wheel/Tread Material
Rubber
Tread Shape
Standard
Wheel Core Material
Cast iron
Operating Temperature Range
-30 to 250 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.