Zoro Homepage

Hh Dual Swivel Sta 4X1-3/8 Wh Rubber

  • Mfr # S-HSTA2-4HWRSB

  • Zoro # G1259087


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
4
Wheel Width
2
Wheel/Tread Color
White
Mounting Plate Size
4 x 4 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HSTA2-4HWRSB
Zoro #
G1259087
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Hh Dual Swivel Sta 4X1-3/8 Wh Rubber
Wheel/Tread Material
Rubber
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Non-Marking
No
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Standards
ICWM
Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Cast iron

Description

Hh Dual Swivel Sta 4X1-3/8 Wh Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.